
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Female Pipe 90 Deg. Elbow
Mfr # F5455X20X20
Zoro # G903654031
product price:Â $30.69
/eaKey Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5455X20X20
Zoro #
G903654031
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-1/4-11-1/2
Fitting Thread Size 1
1-5/8-12
Hex Size
1.875
Hex Size (mm)
47.625
Details
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Material
Steel
Weight
1.61
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.