Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Female Pipe 90 Degree Elbow
- Mfr # F5455X24X24
- Zoro # G903654123
product price:
$
64.35
/ea
Key Features
Hex Size
2.562
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5455X24X24
- Zoro #
- G903654123
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 2.562
- Fitting Thread Size 1
- 1-7/8-12
- Fitting Thread Size 2
- 1-1/2-11-1/2
- Hex Size (mm)
- 65.0748
Details
- Fitting Thread Type 2
- NPT
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Weight
- 4.2
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
- End 2 Connection Type
- Female
- Body Material
- Steel
Description
This WORLD WIDE FITTINGS brand Male JIC to Female Pipe 90° Elbow is made of steel and has a hex size of 2.562. It has a fitting thread type 1 of JIC 37 Degrees Flare and a fitting thread size 1 of 1-7/8-12. The fitting thread type 2 is NPT and the fitting thread size 2 is 1-1/2-11-1/2. The adapter type is elbow and straights, the end 1 connection type is male, and the end 2 connection type is female. The body material is steel and the hex size (mm) is 65.0748. The weight of the product is 4.2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.