
Male JIC to Female Pipe Straight
Mfr # 5255X02X02
Zoro # G703656082
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Fitting Thread Size 2
1/8-27
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Fitting Thread Size 1
5/16-24
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5255X02X02
Zoro #
G703656082
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
5/16-24
Overall Length
1.12
Hex Size
0.563
Hex Size (mm)
14.3002
Overall Length (mm)
28.448
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.04
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.