Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X08X12
  • Zoro # G503656084
product price: 
$
7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Fitting Thread Type 1
Hose Barb
Material
Steel
Hex Size
1.125
Overall Length
2.67
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4404X08X12
Zoro #
G503656084
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.125
Overall Length
2.67
Fitting Thread Size 1
3/4-14
Hex Size (mm)
28.575
Overall Length (mm)
67.818

Details

Fitting Thread Type 1
Hose Barb
Material
Steel
Fitting Thread Type 2
NPT
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.23
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Hose Fittings / Hose Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.