Male JIC to Female Pipe Straight

  • Mfr # 5255X05X02

  • Zoro # G603656366


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Overall Length
1.17
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
1/8-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5255X05X02
Zoro #
G603656366
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.17
Fitting Thread Size 2
1/8-27
Hex Size
0.563
Fitting Thread Size 1
1/2-20
Overall Length (mm)
29.718
Hex Size (mm)
14.3002

Details

Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.04
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.