Shop WORLD WIDE FITTINGS

Male JIC to Female Pipe Straight

  • Mfr # 5255X06X02
  • Zoro # G303656260

product price: 
$
3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Fitting Thread Size 1
9/16-18
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5255X06X02
Zoro #
G303656260
UPC #
-
Country of Origin
China
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.1
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 1
9/16-18
Hex Size
0.75
Fitting Thread Size 2
1/8-27
Overall Length
1.19
Hex Size (mm)
19.05
Overall Length (mm)
30.226

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.