Male JIC to Female Pipe Straight

  • Mfr # 5255X08X12
  • Zoro # G503656244
product price: 
$
8.15
/ea

Key Features

Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
1.375
Fitting Thread Size 2
3/4-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5255X08X12
Zoro #
G503656244
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.375
Fitting Thread Size 2
3/4-14
Overall Length
1.85
Fitting Thread Size 1
3/4-16
Hex Size (mm)
34.925
Overall Length (mm)
46.99

Details

Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.4
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews