Male JIC to Female Pipe Straight

  • Mfr # 5255X12X08
  • Zoro # G103653513
product price: 
$
5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
1.375
Fitting Thread Type 2
NPT
Overall Length
2.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5255X12X08
Zoro #
G103653513
UPC #
-
Country of Origin
China
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.33
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
End 1 Connection Type
Male

Dimensions

Hex Size
1.375
Overall Length
2.05
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
1-1/16-12
Overall Length (mm)
52.07
Hex Size (mm)
34.925

Ratings & reviews