Male JIC to Female Pipe Straight

  • Mfr # 5255X32X32

  • Zoro # G603653471


product price:  $50.89
/ea

Key Features

Fitting Thread Type 2
NPT
Fitting Thread Size 2
2-11-1/2
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
2.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5255X32X32
Zoro #
G603653471
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
2-11-1/2
Overall Length
2.97
Hex Size
2.875
Fitting Thread Size 1
2-1/2-12
Overall Length (mm)
75.438
Hex Size (mm)
73.025

Details

Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
2.35
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.