Male JIC to Male British Pipe Straight Thread 45 Degree Elbow

  • Mfr # 7100X04X02

  • Zoro # G903654475


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
BSPT
Fitting Thread Size 2
1/8-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100X04X02
Zoro #
G903654475
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/8-28
Fitting Thread Size 1
7/16-20
Hex Size
0.438
Hex Size (mm)
11.1252

Details

Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
BSPT
Weight
0.175
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.