Male JIC to Male British Standard Pipe Parallel 90 Degree Elbow

  • Mfr # 7202X04X02

  • Zoro # G303655553


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Thread Size 1
7/16-20
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1/8-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7202X04X02
Zoro #
G303655553
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
1/8-28
Hex Size
0.472
Hex Size (mm)
11.9888

Details

Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
BSPP
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.