
Male JIC to Male British Standard Pipe Parallel 90 Degree Elbow
Mfr # 7202X04X04
Zoro # G103655586
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Fitting Thread Size 1
7/16-20
Hex Size
0.551
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7202X04X04
Zoro #
G103655586
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/16-20
Hex Size
0.551
Fitting Thread Size 2
1/4-19
Hex Size (mm)
13.9954
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 2
BSPP
Weight
0.11
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.