Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male British Standard Pipe Parallel 90 Degree Elbow
- Mfr # 7202X08X06
- Zoro # G303656185
product price:
$
10.55
/ea
Key Features
Fitting Thread Size 1
3/4-16
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 2
3/8-19
Material
Steel
Fitting Thread Type 2
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7202X08X06
- Zoro #
- G303656185
- UPC #
- -
- Country of Origin
- China
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Material
- Steel
- Fitting Thread Type 2
- BSPP
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Body Material
- Steel
Dimensions
- Fitting Thread Size 1
- 3/4-16
- Fitting Thread Size 2
- 3/8-19
- Hex Size
- 0.748
- Hex Size (mm)
- 18.9992
Description
This WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel 90° Elbow is made of steel and has a fitting thread size 1 of 3/4-16, fitting thread size 2 of 3/8-19, fitting thread type 1 of JIC 37 Degrees Flare, fitting thread type 2 of BSPP, hex size of 0.748, adapter type of elbow and straights, end 1 connection type of male, end 2 connection type of male, and body material of steel with a hex size (mm) of 18.9992.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.