
Male JIC to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7002X04X04
Zoro # G403655668
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Overall Length
1.26
Fitting Thread Size 2
1/4-19
Hex Size
0.748
Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
BSPP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7002X04X04
Zoro #
G403655668
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.26
Fitting Thread Size 2
1/4-19
Hex Size
0.748
Fitting Thread Size 1
7/16-20
Hex Size (mm)
18.9992
Overall Length (mm)
32.004
Details
Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.06
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.