
Male JIC to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7002X06X06
Zoro # G803655695
product price:Â $4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
Overall Length
1.34
Hex Size
0.866
Material
Steel
Fitting Thread Type 2
BSPP
Fitting Thread Size 1
9/16-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7002X06X06
Zoro #
G803655695
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.34
Hex Size
0.866
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
3/8-19
Hex Size (mm)
21.9964
Overall Length (mm)
34.036
Details
Material
Steel
Fitting Thread Type 2
BSPP
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.