Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male British Standard Pipe Parallel Straight Adapter
- Mfr # 7002X08X08
- Zoro # G403655637
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.6
Hex Size
1.063
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7002X08X08
- Zoro #
- G403655637
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- BSPP
- Material
- Steel
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
Dimensions
- Overall Length
- 1.6
- Hex Size
- 1.063
- Fitting Thread Size 2
- 1/2-14
- Fitting Thread Size 1
- 3/4-16
- Overall Length (mm)
- 40.64
- Hex Size (mm)
- 27.0002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.