
Male JIC to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7002X10X10
Zoro # G003655877
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Fitting Thread Size 1
7/8-14
Fitting Thread Type 2
BSPP
Material
Steel
Hex Size
1.18
Fitting Thread Size 2
5/8-14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7002X10X10
Zoro #
G003655877
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Hex Size
1.18
Fitting Thread Size 2
5/8-14
Overall Length
1.86
Hex Size (mm)
29.972
Overall Length (mm)
47.244
Details
Fitting Thread Type 2
BSPP
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.