
Male JIC to Male British Standard Pipe Parallel Straight Adapter
Mfr # 7002X12X16
Zoro # G803655831
product price:Â $13.15
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1-11
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7002X12X16
Zoro #
G803655831
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-11
Hex Size
1.614
Fitting Thread Size 1
1-1/16-12
Overall Length
2.028
Overall Length (mm)
51.5112
Hex Size (mm)
40.9956
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Material
Steel
Weight
0.432
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Description
This WORLD WIDE FITTINGS brand Male JIC to Male British Standard Pipe Parallel Straight Adapter is made of steel and has a hex size of 1.614 and a weight of 0.432. It has a fitting thread type 1 of JIC 37 Degrees Flare, a fitting thread size 1 of 1-1/16-12, a fitting thread type 2 of BSPP, and a fitting thread size 2 of 1-11. The overall length is 2.028 and the overall length in mm is 51.5112, while the hex size in mm is 40.9956. The adapter type is elbow and straights and the end 1 and end 2 connection types are both male.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.