Male JIC to Male British Standard Pipe Parallel Straight Adapter
- Mfr # 7002X16X20
- Zoro # G703656112
product price:Â
$
16.35
/ea
Key Features
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 1
1-5/16-12
Hex Size
1.969
Overall Length
2.445
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7002X16X20
- Zoro #
- G703656112
- UPC #
- -
- Country of Origin
- China
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- BSPP
- Body Material
- Steel
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
Dimensions
- Fitting Thread Size 1
- 1-5/16-12
- Hex Size
- 1.969
- Overall Length
- 2.445
- Fitting Thread Size 2
- 1-1/4-11
- Overall Length (mm)
- 62.103
- Hex Size (mm)
- 50.0126
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.