Male JIC to Male British Standard Pipe Parallel Straight Adapter

  • Mfr # 7002X20X20

  • Zoro # G903656226


product price:  $20.25
/ea

Key Features

Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Hex Size
1.969
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002X20X20
Zoro #
G903656226
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.969
Fitting Thread Size 2
1-1/4-11
Overall Length
2.155
Fitting Thread Size 1
1-5/8-12
Hex Size (mm)
50.0126
Overall Length (mm)
54.737

Details

Fitting Thread Type 2
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.66
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.