Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male British Standard Pipe Taper 90 Degree Elbow
- Mfr # 7200X08X06
- Zoro # G903655618
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Hex Size
0.748
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
BSPT
Fitting Thread Size 2
3/8-19
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7200X08X06
- Zoro #
- G903655618
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.748
- Fitting Thread Size 1
- 3/4-16
- Fitting Thread Size 2
- 3/8-19
- Hex Size (mm)
- 18.9992
Details
- Fitting Thread Type 2
- BSPT
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Weight
- 0.186
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.