Shop WORLD WIDE FITTINGS

Male JIC to Male British Standard Pipe Taper 90 Degree Elbow

  • Mfr # 7200X08X08

  • Zoro # G503655711


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Hex Size
0.875
Fitting Thread Size 2
1/2-14
Fitting Thread Type 2
BSPT
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 1
3/4-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7200X08X08
Zoro #
G503655711
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-16
Hex Size (mm)
22.225

Details

Fitting Thread Type 2
BSPT
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.