Shop WORLD WIDE FITTINGS

Male JIC to Male British Standard Pipe Taper Straight Adapter

  • Mfr # 7000X12X12

  • Zoro # G003655310


product price:  $9.45
/ea

Key Features

Fitting Thread Type 2
BSPT
Overall Length
2.07
Fitting Thread Size 2
3/4-14
Material
Steel
Hex Size
1.063
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000X12X12
Zoro #
G003655310
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.07
Fitting Thread Size 2
3/4-14
Hex Size
1.063
Fitting Thread Size 1
1-1/16-12
Overall Length (mm)
52.578
Hex Size (mm)
27.0002

Details

Fitting Thread Type 2
BSPT
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.