Male JIC to Male JIC 45 Degree Union Elbow
- Mfr # 2504X08X08
- Zoro # G203654243
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Adapter Type
Elbow and Straights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2504X08X08
- Zoro #
- G203654243
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Adapter Type
- Elbow and Straights
- Weight
- 0.1517
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.