Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male JIC Bulkhead 45 Degree Elbow - With Locknut
Mfr # F5375X10X10LN
Zoro # G903654758
product price:Â $8.15
/eaKey Features
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
7/8-14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F5375X10X10LN
Zoro #
G903654758
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
7/8-14
Hex Size
0.875
Fitting Thread Size 1
7/8-14
Hex Size (mm)
22.225
Details
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.393
End 1 Connection Type
Male
End 1 Hex (Metric)
28.575
End 2 Connection Type
Male
End 1 Hex
1.125
Body Material
Steel
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.