Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Bulkhead 90 Deg. Elbow - With Locknut

  • Mfr # F5525X03X03LN
  • Zoro # G003654153

product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
3/8-24
Fitting Thread Size 1
3/8-24
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5525X03X03LN
Zoro #
G003654153
UPC #
-
Country of Origin
China
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
15.875
End 1 Hex
0.625
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
3/8-24
Fitting Thread Size 1
3/8-24
Hex Size
0.438
Hex Size (mm)
11.1252

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.