Male JIC to Male JIC Bulkhead Union

  • Mfr # 5325X06X06
  • Zoro # G203654199
product price: 
$
2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Hex Size
0.813
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5325X06X06
Zoro #
G203654199
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.813
Fitting Thread Size 1
9/16-18
Overall Length
2.18
Fitting Thread Size 2
9/16-18
Hex Size (mm)
20.6502
Overall Length (mm)
55.372

Details

Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.11
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male

Ratings & reviews