Male JIC to Male JIC Bulkhead Union

  • Mfr # 5325X08X08
  • Zoro # G403653800
product price: 
$
4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Fitting Thread Size 1
3/4-16
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
2.44
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5325X08X08
Zoro #
G403653800
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Overall Length
2.44
Hex Size
1
Fitting Thread Size 2
3/4-16
Hex Size (mm)
25.4
Overall Length (mm)
61.976

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.21
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews