Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X06X06
  • Zoro # G903654499

product price: 
$
1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Overall Length
1.41
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Hex Size
0.625
Fitting Thread Size 1
9/16-18
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5305X06X06
Zoro #
G903654499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.41
Hex Size
0.625
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size (mm)
15.875
Overall Length (mm)
35.814

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.06
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.