Shop WORLD WIDE FITTINGS

Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X12X10
  • Zoro # G803654711

product price: 
$
4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Fitting Thread Size 2
7/8-14
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 1
1-1/16-12
Hex Size
1.125
Overall Length
2.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5305X12X10
Zoro #
G803654711
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.3
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-1/16-12
Hex Size
1.125
Overall Length
2.05
Hex Size (mm)
28.575
Overall Length (mm)
52.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.