Male JIC to Male JIC Straight Hex Union

  • Mfr # 5305X24X16
  • Zoro # G103654879
product price: 
$
17.19
/ea

Key Features

Fitting Thread Size 2
1-5/16-12
Overall Length
2.58
Fitting Thread Size 1
1-7/8-12
Hex Size
2
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5305X24X16
Zoro #
G103654879
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Weight
0.874
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 2
1-5/16-12
Overall Length
2.58
Fitting Thread Size 1
1-7/8-12
Hex Size
2
Hex Size (mm)
50.8
Overall Length (mm)
65.532

Ratings & reviews