Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male JIC to Female JIC Swivel Branch Tee
- Mfr # F5707X10X10X10
- Zoro # G603653457
product price:Â
$
10.39
/ea
Key Features
Hex Size
0.875
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Size 2
7/8-14
Fitting Thread Type 2
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5707X10X10X10
- Zoro #
- G603653457
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Material
- Steel
- Weight
- 0.42
- Body Material
- Steel
- End 2 Connection Type
- Male
- End 3 Connection Type
- Female
- End 3 Thread
- 7/8-14
- End 1 Connection Type
- Male
- Adapter Type
- Tee Adapters
- End 3 Style
- JIC 37° Flare Swivel
Dimensions
- Hex Size
- 0.875
- Fitting Thread Size 2
- 7/8-14
- Fitting Thread Size 1
- 7/8-14
- Hex Size (mm)
- 22.225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.