Shop WORLD WIDE FITTINGS

Male JIC to Male JIC to Female Pipe Branch Tee

  • Mfr # F5655X10X10X12
  • Zoro # G503655230

product price: 
$
19.15
/ea

Key Features

Fitting Thread Size 1
7/8-14
Material
Steel
Fitting Thread Size 2
7/8-14
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F5655X10X10X12
Zoro #
G503655230
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
JIC 37 Degrees Flare
End 2 Connection Type
Male
Adapter Type
Tee Adapters
Body Material
Steel
End 3 Connection Type
Female
End 3 Style
NPT
End 3 Thread
3/4-14
End 1 Connection Type
Male

Dimensions

Fitting Thread Size 1
7/8-14
Fitting Thread Size 2
7/8-14
Hex Size
1.313
Hex Size (mm)
33.3502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.