Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male JIC to Male O-Ring Boss Adjustable Branch Tee
- Mfr # F5715X12X12X16
- Zoro # G303654112
product price:Â
$
24.49
/ea
Key Features
Fitting Thread Size 2
1-1/16-12
Hex Size
1.313
Fitting Thread Size 1
1-1/16-12
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5715X12X12X16
- Zoro #
- G303654112
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 1-1/16-12
- Hex Size
- 1.313
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size (mm)
- 33.3502
Details
- Material
- Steel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Weight
- 1.06
- End 2 Connection Type
- Male
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 3 Style
- SAE
- End 3 Thread
- 1-5/16-12
- Adapter Type
- Tee Adapters
- End 3 Connection Type
- Male Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.