Male JIC to Male JIC to Male Pipe Branch Tee
- Mfr # F5605X10X10X08
- Zoro # G303654815
product price:Â
$
9.29
/ea
Key Features
Fitting Thread Size 1
7/8-14
Hex Size
0.875
Fitting Thread Size 2
7/8-14
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5605X10X10X08
- Zoro #
- G303654815
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Weight
- 0.37
- End 3 Connection Type
- Male
- Body Material
- Steel
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- End 3 Style
- NPT
- Adapter Type
- Tee Adapters
- End 3 Thread
- 1/2-14
Dimensions
- Fitting Thread Size 1
- 7/8-14
- Hex Size
- 0.875
- Fitting Thread Size 2
- 7/8-14
- Hex Size (mm)
- 22.225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.