Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male Metric Straight Adapter
- Mfr # 7005X04X14
- Zoro # G303656383
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
0.748
Fitting Thread Size 1
7/16-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7005X04X14
- Zoro #
- G303656383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.748
- Fitting Thread Size 1
- 7/16-20
- Fitting Thread Size 2
- M14X1.5
- Overall Length
- 1.3
- Overall Length (mm)
- 33.02
- Hex Size (mm)
- 18.9992
Details
- Material
- Steel
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- SAE Metric
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.