Male JIC to Male Metric Straight Adapter

  • Mfr # 7005X08X14
  • Zoro # G703655948
product price: 
$
4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Fitting Thread Size 1
3/4-16
Overall Length
1.425
Hex Size
0.866
Material
Steel
Fitting Thread Size 2
M14X1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7005X08X14
Zoro #
G703655948
UPC #
-
Country of Origin
China
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.106
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male

Dimensions

Fitting Thread Size 1
3/4-16
Overall Length
1.425
Hex Size
0.866
Fitting Thread Size 2
M14X1.5
Hex Size (mm)
21.9964
Overall Length (mm)
36.195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.