Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male Metric Straight Adapter
- Mfr # 7005X10X22
- Zoro # G703653500
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Hex Size
1.063
Fitting Thread Size 1
7/8-14
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Overall Length
1.705
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7005X10X22
- Zoro #
- G703653500
- UPC #
- -
- Country of Origin
- China
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- SAE Metric
- Body Material
- Steel
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Dimensions
- Hex Size
- 1.063
- Fitting Thread Size 1
- 7/8-14
- Overall Length
- 1.705
- Fitting Thread Size 2
- M22X1.5
- Hex Size (mm)
- 27.0002
- Overall Length (mm)
- 43.307
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.