Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Male Metric Straight Thread Adapter
- Mfr # 7001X04X10
- Zoro # G303655188
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Hex Size
0.669
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
M10X1.0
Overall Length
1.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001X04X10
- Zoro #
- G303655188
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- SAE Metric
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Material
- Steel
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male
Dimensions
- Hex Size
- 0.669
- Fitting Thread Size 2
- M10X1.0
- Overall Length
- 1.18
- Fitting Thread Size 1
- 7/16-20
- Hex Size (mm)
- 16.9926
- Overall Length (mm)
- 29.972
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.