Male JIC to Male Metric Straight Thread Adapter
- Mfr # 7001X10X18
- Zoro # G803655343
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE Metric
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 2
M18X1.5
Hex Size
0.945
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7001X10X18
- Zoro #
- G803655343
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- SAE Metric
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Material
- Steel
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
- End 2 Connection Type
- Male
Dimensions
- Fitting Thread Size 2
- M18X1.5
- Hex Size
- 0.945
- Overall Length
- 1.567
- Fitting Thread Size 1
- 7/8-14
- Overall Length (mm)
- 39.8018
- Hex Size (mm)
- 24.003
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.