Male JIC to Male Metric Straight Thread Adapter
- Mfr # 7001X20X42
- Zoro # G203655738
product price:Â
$
16.95
/ea
Key Features
Fitting Thread Type 2
SAE Metric
Fitting Thread Size 2
M42X2.0
Overall Length
2.215
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7001X20X42
- Zoro #
- G203655738
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- M42X2.0
- Overall Length
- 2.215
- Hex Size
- 1.969
- Fitting Thread Size 1
- 1-5/8-12
- Overall Length (mm)
- 56.261
- Hex Size (mm)
- 50.0126
Details
- Fitting Thread Type 2
- SAE Metric
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Connection Type
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.