Male JIC to Male Metric Straight Thread Adapter
- Mfr # 7001X24X48
- Zoro # G703655825
product price:Â
$
21.45
/ea
Key Features
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Fitting Thread Size 2
M48X2.0
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7001X24X48
- Zoro #
- G703655825
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- M48X2.0
- Fitting Thread Size 1
- 1-7/8-12
- Overall Length
- 2.5
- Hex Size
- 2.165
- Overall Length (mm)
- 63.5
- Hex Size (mm)
- 54.991
Details
- Fitting Thread Type 2
- SAE Metric
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Material
- Steel
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- End 1 Connection Type
- Male
- Body Material
- Steel
- End 2 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.