Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Adjustable 45 Degree Elbow

  • Mfr # F5365X10X12

  • Zoro # G803654391


product price:  $10.15
/ea

Key Features

Fitting Thread Type 2
SAE
Fitting Thread Size 1
7/8-14
Hex Size
1.063
Fitting Thread Size 2
1-1/16-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5365X10X12
Zoro #
G803654391
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/8-14
Hex Size
1.063
Fitting Thread Size 2
1-1/16-12
Hex Size (mm)
27.0002

Details

Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.48
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.