Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Adjustable 45 Degree Elbow

  • Mfr # F5365X32X32

  • Zoro # G903653713


product price:  $90.59
/ea

Key Features

Fitting Thread Size 2
2-1/2-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
2-1/2-12
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
2.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F5365X32X32
Zoro #
G903653713
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
2-1/2-12
Fitting Thread Size 1
2-1/2-12
Hex Size
2.5
Hex Size (mm)
63.5

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Material
Steel
Weight
3.023
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male Adjustable
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.