Male JIC to Male O-Ring Boss Adjustable to Male JIC Run Tee
- Mfr # F5716X12X10X12
- Zoro # G303653795
product price:Â
$
16.35
/ea
Key Features
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
1.063
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
7/8-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5716X12X10X12
- Zoro #
- G303653795
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- SAE
- Weight
- 0.746
- End 3 Connection Type
- Male
- Adapter Type
- Tee Adapters
- End 3 Thread
- 1-1/16-12
- End 1 Connection Type
- Male
- Body Material
- Steel
- End 2 Connection Type
- Male Adjustable
- End 3 Style
- JIC 37° Flare
Dimensions
- Hex Size
- 1.063
- Fitting Thread Size 1
- 1-1/16-12
- Fitting Thread Size 2
- 7/8-14
- Hex Size (mm)
- 27.0002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.