Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X02X02
  • Zoro # G403654968

product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Length
1.06
Fitting Thread Size 1
5/16-24
Fitting Thread Type 2
SAE
Hex Size
0.438
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5315X02X02
Zoro #
G403654968
UPC #
-
Country of Origin
China
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Weight
0.026
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Male

Dimensions

Overall Length
1.06
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Fitting Thread Size 2
5/16-24
Overall Length (mm)
26.924
Hex Size (mm)
11.1252

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.