Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X04X04

  • Zoro # G403655347


product price:  $1.25
/ea
Sold in multiples of 8 for $10.00

Key Features

Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
7/16-20
Fitting Thread Type 2
SAE
Material
Steel
Overall Length
1.23
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5315X04X04
Zoro #
G403655347
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Fitting Thread Size 2
7/16-20
Overall Length
1.23
Hex Size
0.563
Hex Size (mm)
14.3002
Overall Length (mm)
31.242

Details

Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.0442
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.