Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X04X05
  • Zoro # G603655475
product price: 
$
2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Fitting Thread Type 2
SAE
Fitting Thread Size 1
7/16-20
Overall Length
1.23
Material
Steel
Fitting Thread Size 2
1/2-20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5315X04X05
Zoro #
G603655475
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Overall Length
1.23
Fitting Thread Size 2
1/2-20
Hex Size
0.625
Overall Length (mm)
31.242
Hex Size (mm)
15.875

Details

Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.06
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights

Ratings & reviews