
Shop WORLD WIDE FITTINGS
See all product information
Male JIC to Male O-Ring Boss Straight
Mfr # 5315X06X10
Zoro # G503655889
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.5
Fitting Thread Type 2
SAE
Fitting Thread Size 2
7/8-14
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5315X06X10
Zoro #
G503655889
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.5
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
9/16-18
Hex Size
1
Overall Length (mm)
38.1
Hex Size (mm)
25.4
Details
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.162
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.