Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X08X04
  • Zoro # G203655905

product price: 
$
2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Fitting Thread Size 2
7/16-20
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Overall Length
1.49
Fitting Thread Type 2
SAE
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5315X08X04
Zoro #
G203655905
UPC #
-
Country of Origin
China
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.12
End 2 Connection Type
Male
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Dimensions

Fitting Thread Size 2
7/16-20
Overall Length
1.49
Fitting Thread Size 1
3/4-16
Hex Size
0.813
Overall Length (mm)
37.846
Hex Size (mm)
20.6502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.